Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 1000 PK
Mfr # MS90726-58
Zoro # G2507712
product price: $373.99
/pk 1000, $0.37/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Type Fine
Product Information
- Brand Zoro Select
- MFR # MS90726-58
- Zoro # G2507712
- Country of Origin Canada
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Hex Head Cap Screw |
Thread Type | Fine |
Description
Cap Screws,3/8-24X3/4 HEX CAP S,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4L, Pk100 (U08320.031.0125)
- ZORO SELECT Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, Plain Finish, 5000 PK (MD05WSHA2)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 3/4 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-780CS7-)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 675 PK (MS90725-64)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 3000 PK (MS90725-5)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (U04104.043.0400)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U04100.125.0300)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04100.037.0450)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.100.0400)
- MIDWEST FASTENER Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 4 PK (63167)
- Zoro Select Hex Head Cap Screws