Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK
Mfr # U01062.037.0075
Zoro # G5324182
product price: $6.69
/pk 50, $0.13/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-24
- Head Width 9/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U01062.037.0075
- Zoro # G5324182
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 3/4 in |
Head Width | 9/16 in |
Min. Thread Length | 3/4 in |
Head Height | 15/64 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/8"-24 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-24, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8X2 DOWEL PIN EBONY FINISH BLK OX (3732PDE)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Pan Head Phillips Drive, 20 PK (35978)
- PERFORMANCE TOOL Cotter Pin Hardware Kit (W5206)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 23/32" , Nylon 10 PK (72865)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01062.037.0275)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01062.037.0600)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01062.037.0150)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M55010.060.0060)
- ZORO SELECT A4, 1/2 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 5 PK (U55010.050.0450)
- ZORO SELECT Class 8.8, M10 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M01230.100.0030)
- ZORO SELECT Grade 8, 1 1/2 in Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (U04104.150.0300)
- Zoro Select Hex Head Cap Screws