Shop All Flange Bolts
Zoro Select
Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 25 PK
Mfr # U01258.037.0150
Zoro # G3388695
product price: $6.79
/pk 25, $0.27/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 3/8"-16
- Fastener Length 1 in
- Head Width 9/16 in
Product Information
- Brand Zoro Select
- MFR # U01258.037.0150
- Zoro # G3388695
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 25/64 in |
Drive Size | 3/8 in |
Minimum Thread Length | 1 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 13/16 in |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/8 in, Fastener Length 1 1/2 in, Finish Zinc Plated, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5022042)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 8 PK (75704)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 25 PK (MGLT-B6-4-PKT)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00896)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 90 mm L, 25 PK (M01256.120.0090)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 5/8 in L, 50 PK (U01258.025.0062)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0040)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK (M04132.160.0050)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK (U04132.037.0300)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 270 PK (4RXF5)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 40 mm L, 50 PK (M01256.100.0040)
- Zoro Select Flange Bolts