Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK
Mfr # N01060.075.0200
Zoro # G0342286
product price: $8.59
/pk 5, $1.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-16
- Head Width 1-1/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # N01060.075.0200
- Zoro # G0342286
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-16 |
Fastener Length | 2 in |
Head Width | 1-1/8 in |
Head Height | 15/32 in |
Min. Thread Length | 1 3/4 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 3/4"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-16, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS-316)
- PRIMEGUARD PLUS Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 360 PK (L4ST1)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25F50KFC)
- TEKS Self-Drilling Screw, #10 x 1-13/16 in, Gray Spex Steel Flat Head Combination Phillips/Square Drive (1791000)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (U01000.037.0150)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (U01210.025.0325)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 50 PK (M51010.080.0065)
- ZORO SELECT Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01209.043.0250)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04110.120.0060)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.080.0100)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 2 PK (74926)
- Zoro Select Hex Head Cap Screws