Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK
Mfr # U01062.025.0200
Zoro # G5345383
product price: $4.45
/pk 50, $0.09/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-28
- Head Width 7/16 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U01062.025.0200
- Zoro # G5345383
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 2 in |
Head Width | 7/16 in |
Min. Thread Length | 3/4 in |
Head Height | 5/32 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-28, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Barrel Nuts, 1Way, 10-24 x 5/8", Stl, PK25, 25 PK (MP17051)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Steel, 40 PK (M47455)
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 20 mm L, 8 x 5 mm Sq (320805-020)
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78562)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01062.025.0150)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01062.025.0125)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U01062.025.0275)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5/8 in L, 100 PK (N01200.031.0062)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 10 PK (U55000.050.0250)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK (U51000.025.0100)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (U01060.025.0062)
- Zoro Select Hex Head Cap Screws