Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 5/8 in L, 5 PK
Mfr # MPB3027
Zoro # G2955145
product price: $6.75
/pk 5, $1.35/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Head Width 7/16 in
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # MPB3027
- Zoro # G2955145
- UPC # 632393602334
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-28 |
Fastener Length | 5/8 in |
Head Width | 7/16 in |
Min. Thread Length | 5/8 in |
Head Height | 5/32 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 5/8 in |
Drive Size | 7/16 in |
Dia./Thread Size | 1/4"-28 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 1/4 In.-28, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-31/32 in Shaft Dia, 25 PK (U36000.196.0001)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.031.0203)
- ZORO SELECT #8-32 x 5/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0062)
- RECOIL Helical Insert, Free-Running, M42-2.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05073)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Chrome Plated Steel, 3/4 in L, 5 PK (MPB3077)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Chrome Plated Steel, 1-1/4 in L, 5 PK (MPB3038)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 1-1/4 in L, 5 PK (MPB3043)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.062.0500)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.112.0750)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04104.100.0700)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 25 PK (U51000.043.0100)
- Zoro Select Hex Head Cap Screws