Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 800 PK
Mfr # 1428BHT5
Zoro # G9675804
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.2.1; SAE J429
Product Information
- Brand Zoro Select
- MFR # 1428BHT5
- Zoro # G9675804
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Description
Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0004)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- ZORO SELECT Class 8.8, M27 Hex Head Cap Screw, Zinc Plated Steel, 240 mm L, 5 PK (M01200.270.0240)
- PRIME-LINE T-Nut, 4 Prongs, M8-1.25, Steel, Zinc Plated, 11 mm Barrel Ht, 10 PK (9078885)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1000 PK (1420BHT5)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 750 PK (1440BHT5)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.050.0450)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 50 PK (M04104.100.0090)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U01000.025.0050)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.160.0080)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.050.0550)
- Zoro Select Hex Head Cap Screws