Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 10 PK
Mfr # HXCS.001528.50
Zoro # G2582081
product price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Width 7/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # HXCS.001528.50
- Zoro # G2582081
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Head Width | 7/16 in |
Min. Thread Length | 1/2 in |
Head Height | 5/32 in |
Minimum Thread Length | 1/2 in |
Dia./Thread Size | 1/4"-20 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards A193 Grade B7, Head Type Hex, Min. Thread Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, 5/16 in Dia., Carbon Steel Body, 800 PK (MBP-R10-10)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (Z0631)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/8 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-18)
- G.L. HUYETT Lock Nut, 2.157", Steel, Plain (N-11)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.050.0400)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U04100.112.0450)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (U04100.075.0125)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04104.100.0200)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.100.0450)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 240 PK (B51010.031.0400)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 100 mm L, 5 PK (UST184242)
- Zoro Select Hex Head Cap Screws