Shop All Flange Bolts
Zoro Select
Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 50 PK
Mfr # U01258.025.0125
Zoro # G3388841
product price: $21.55
/pk 50, $0.43/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Head Width 3/8 in
Product Information
- Brand Zoro Select
- MFR # U01258.025.0125
- Zoro # G3388841
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Head Width | 3/8 in |
Min. Thread Length | 3/4 in |
Head Height | 9/32 in |
Drive Size | 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 9/16 in |
Minimum Thread Length | 3/4 in |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/4 in, Fastener Length 1 1/4 in, Finish Zinc Plated, Flange Diameter 9/16 in, Flange Type Standard, Head Height 9/32 in, Head Width 3/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/4 In.-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 3/8 in Dia. (HB38-312)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06025-001P1)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3-1/2 in L, 15 PK (821274G)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 1-1/2 in L, 25 PK (821253G)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.060.0016)
- ZORO SELECT Grade 9, 5/16"-24 Flange Bolt, Plain Alloy Steel, 1-1/8 in L, 25 PK (2FA86)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-3/4 in L, 10 PK (U04132.062.0175)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1 in L, 25 PK (822165G)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34805)
- Zoro Select Flange Bolts