Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 250 PK
Mfr # HCI505002000FTUSA-250P
Zoro # G7007953
product price: $184.99
/pk 250, $0.74/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # HCI505002000FTUSA-250P
- Zoro # G7007953
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Thread Length | 1-1/4" |
Head Height | 11/32 in |
Length Under Head | 2" |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1/2"-13 |
Size | 1/2"-13 x 2" |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01300.100.0001)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650386)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0125)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51060.100.0100)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.050.0600)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (N01200.050.0200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.050.0400)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04110.120.0120)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 11 in L (U04100.075.1100)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L (U04104.112.0750)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 4 in L (U55000.125.0400)
- Zoro Select Hex Head Cap Screws