Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK
Mfr # U01000.050.0250
Zoro # G5345216
original price:
$5.99
5% off
new price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2-1/2 in
- Head Width 3/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U01000.050.0250
- Zoro # G5345216
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 5/16 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 1 1/4 in |
Drive Size | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0200)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/4 in Length, 5 PK (ZSCRW-131)
- KIPP Coupling Nut, M12, Steel, Class 10, Bright, 18 mm Lg, 18 mm Hex Wd (K0702.12)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W (FC2136-440-A)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 130 PK (B01000.050.0250)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U01010.050.0250)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (3720CH188)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.050.0300)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK (U51000.037.0750)
- ZORO SELECT Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01200.060.0065)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (802116-100)
- Zoro Select Hex Head Cap Screws