Shop All Flange Bolts
Zoro Select
Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK
Mfr # U01258.050.0200
Zoro # G3388625
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-13
- Head Width 3/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U01258.050.0200
- Zoro # G3388625
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Head Width | 3/4 in |
Min. Thread Length | 1 1/4 in |
Head Height | 1/2 in |
Drive Size | 1/2 in |
Minimum Thread Length | 1 1/4 in |
Flange Diameter | 1 5/64 in |
Dimensional Standards | ASME B18.2.1 |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 2 in, Finish Zinc Plated, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/2 In.-13, Thread Style Partially Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.080.0010)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.011.0025)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.0600)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0162)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01258.050.0250)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.100.0025)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 5 PK (2FB43)
- ZORO SELECT Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 60 mm L, 25 PK (M04132.160.0060)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 50 mm L, 25 PK (M04132.140.0050)
- Zoro Select Flange Bolts