Shop All Flange Bolts
Zoro Select
Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK
Mfr # U01258.050.0250
Zoro # G3388607
product price: $17.79
/pk 10, $1.78/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Standard
- Thread Size 1/2"-13
- Head Width 3/4 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U01258.050.0250
- Zoro # G3388607
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Head Width | 3/4 in |
Head Height | 1/2 in |
Min. Thread Length | 1 1/4 in |
Drive Size | 1/2 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Flange Diameter | 1 5/64 in |
Description
Flange Bolts, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 1/2 in, Fastener Length 2 1/2 in, Finish Zinc Plated, Flange Diameter 1 5/64 in, Flange Type Standard, Head Height 1/2 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 5, Material Quality Standards SAE J429, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 120,000 psi, Thread Size 1/2 In.-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11380.037.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1-1/8 in Length, 20 PK (3425200112)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 10 PK (U08441.075.0250)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51030.031.0200)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (U01258.050.0200)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 26 mm L, 50 PK (M04132.100.0050)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 35 mm L, 25 PK (M01256.160.0035)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 3 in L, 15 PK (822245G)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 30 mm L, 50 PK (M01258.120.0035)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.031.0075)
- Zoro Select Flange Bolts