Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK
Mfr # N01060.100.0250
Zoro # G1924277
product price: $17.45
/pk 5, $3.49/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-14
- Fastener Length 2-1/2 in
- Head Width 1/2 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # N01060.100.0250
- Zoro # G1924277
- UPC # 190735976128
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-14 |
Fastener Length | 2-1/2 in |
Head Width | 1/2 in |
Min. Thread Length | 3/4 in |
Head Height | 39/64 in |
Minimum Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1"-14 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1 In.-14, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 39/64 in, Head Width 1 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/16 in Shaft Dia, 50 PK (U36000.018.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07151.060.0030)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1" L, PK100 (U39350.007.0100)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.087.0300)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M51010.180.0040)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (N01000.037.0300)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04104.043.0650)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 20 PK (100120CH5O)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01062.031.0075)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020480332Z)
- Zoro Select Hex Head Cap Screws