Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L
Mfr # N01000.125.0400
Zoro # G0342916
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Head Width 1-7/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # N01000.125.0400
- Zoro # G0342916
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 4 in |
Head Width | 1-7/8 in |
Min. Thread Length | 2 3/4 in |
Head Height | 25/32 in |
Minimum Thread Length | 2 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 1-1/4"-7 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish (A0580240USSWG)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (U04100.037.0225)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0250)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 8 in L (N01000.125.0800)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (N01000.125.0650)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (N01000.125.0250)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01230.100.0040)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 5 PK (N01200.062.0900)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.062.0300)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04160.037.0600)
- Zoro Select Hex Head Cap Screws