Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L
Mfr # U01060.125.0550
Zoro # G2896671
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-12
- Head Width 1-7/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U01060.125.0550
- Zoro # G2896671
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-12 |
Fastener Length | 5-1/2 in |
Head Width | 1-7/8 in |
Head Height | 25/32 in |
Min. Thread Length | 2 3/4 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 2 3/4 in |
Dia./Thread Size | 1-1/4"-12 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-12, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M5-0.80 Thread Size, 80.64 mm Flange Dia., 12.07 mm L, Steel, 25 PK (AKS4T-580-3.3)
- ZORO SELECT M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040600-025P1)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 110 PK (A01200.062.0150)
- KIPP Hex Nut, M8, Steel, Grade 8, Zinc Plated, 8 mm Ht (K1148.208)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (N01200.075.0100)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U01000.037.0300)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 50 PK (U55000.025.0275)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01200.080.0060)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK (M55010.160.0080)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.100.0500)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (M01210.160.0040)
- Zoro Select Hex Head Cap Screws