Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L
Mfr # U01060.125.0450
Zoro # G2896699
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/4"-12
- Head Width 1-7/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U01060.125.0450
- Zoro # G2896699
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/4"-12 |
Fastener Length | 4-1/2 in |
Head Width | 1-7/8 in |
Head Height | 25/32 in |
Min. Thread Length | 2 3/4 in |
Minimum Thread Length | 2 3/4 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-12, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.011.0025)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 10 PK (M51050.160.0035)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK (50317)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Cup, 20mm, PK100 (M07850.050.0020)
- ZORO SELECT Grade 5, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U01060.125.0500)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L, 50 PK (M51010.060.0012)
- ZORO SELECT Class 8.8, M8 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M01230.080.0016)
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 25 PK (U01000.043.0087)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51000.062.0300)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 10 PK (M55010.140.0070)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (HF08100400-025P2)
- Zoro Select Hex Head Cap Screws