Shop All Hex Head Cap Screws
Zoro Select
Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 9 in L
Mfr # U01000.150.0900
Zoro # G9706042
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Head Width 2-1/4 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U01000.150.0900
- Zoro # G9706042
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Fastener Length | 9 in |
Head Width | 2-1/4 in |
Min. Thread Length | 3 1/4 in |
Head Height | 15/16 in |
Minimum Thread Length | 3 1/2 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/2 In.-6, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 1/4 in, Head Height 15/16 in, Head Width 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (55497)
- AMPG #6-32 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/8 in L (ZS61606C06)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- ZORO SELECT #6-32 x 1 1/4 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain 5 PK (SCR150P06C20)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01000.150.0300)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U08210.031.0275)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/8 in L, 100 PK (U55000.025.0137)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.100.0800)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U01000.043.0175)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 25 PK (U04104.025.0550)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04100.100.0050)
- Zoro Select Hex Head Cap Screws