Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 7/16"-14 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK
Mfr # U08200.043.0200
Zoro # G5336527
original price:
$9.68
28% off
new price: $6.89
/pk 25, $0.28/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Head Width 5/8 in
- Material Steel
- Finish Plain
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # U08200.043.0200
- Zoro # G5336527
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2 in |
Head Width | 5/8 in |
Min. Thread Length | 1 1/8 in |
Head Height | 9/32 in |
Minimum Thread Length | 1 1/8 in |
Dimensional Standards | ASME B18.2.1 |
Dimensional Standards | ASME B18.2.1 |
Dia./Thread Size | 7/16"-14 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 7/16 In.-14, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.030.0025)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51212)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 3/4 in Shaft Dia (U36000.375.0001)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898120-PG)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 4 in L, 5 PK (U08200.075.0400)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 4-1/2 in L, 5 PK (U08200.075.0450)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1 in L, 25 PK (U08200.050.0100)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01062.037.0250)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01209.025.0175)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01000.050.0225)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U01000.031.0325)
- Zoro Select Hex Head Cap Screws