Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK
Mfr # U08210.031.0200
Zoro # G5338812
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Head Width 1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U08210.031.0200
- Zoro # G5338812
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 in |
Head Width | 1/2 in |
Min. Thread Length | 7/8 in |
Head Height | 13/64 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Drive Size | 1/2 in |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Brass Body, 175 PK (41B0606)
- TEI FASTNERS #2-56 x 1/2 in Phillips Flat Machine Screw, Plain PEEK, 10 PK (PK256-12FHP-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 5 PK (U38400.125.0001)
- ALLIED TITANIUM M4-0.7 Pitch X 6mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0079539)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U08210.031.0300)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U08210.031.0225)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U08210.031.0600)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U01000.043.0900)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M04110.140.0030)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (N04360.037.0300)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (HC3XX05045-050P1)
- Zoro Select Hex Head Cap Screws