Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 50 PK
Mfr # U08200.037.0087
Zoro # G5336396
product price: $6.85
/pk 50, $0.14/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Head Width 9/16 in
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # U08200.037.0087
- Zoro # G5336396
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 7/8 in |
Head Width | 9/16 in |
Head Height | 15/64 in |
Min. Thread Length | 7/8 in |
Dimensional Standards | ASME B18.2.1 |
Minimum Thread Length | 7/8 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, M14-1.50, Steel, Class 8, Yellow Zinc, 4 PK (76106)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04360.087.0650)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 2 PK (79216)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 10 PK (U08200.062.0125)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U08200.025.0050)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.025.0075)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (U04360.031.0225)
- ZORO SELECT Class 10.9, M14 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04110.140.0080)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (N01200.031.0250)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (N04100.056.0375)
- Zoro Select Hex Head Cap Screws