Shop All Hex Head Cap Screws
Zoro Select
Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 35 PK
Mfr # 75128CH2
Zoro # G9702167
product price: $116.99
/pk 35, $3.34/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Zoro Select
- MFR # 75128CH2
- Zoro # G9702167
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 2 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1; SAE J429 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,3/4-10X8,Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (N01062.031.0200)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK (U11061.050.0001)
- ZORO SELECT Wood Screw, #9, 2 in, Advanced Corrosion Resistance Steel Flat Head 495 PK (P56030-PR)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 20 PK (36313)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04104.056.0100)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01209.050.0450)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (U04104.031.0050)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04104.062.0550)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (HC30300801)
- Zoro Select Hex Head Cap Screws