Shop All Cabinet Catches
Zoro Select
Grab Catch, Pull-to-Open, Spring, 4 lb.
Mfr # 1VZV2
Zoro # G3339366
product price: $1.29
/ea
Sold in multiples of 5 for $6.45
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Type Grab
- Catch/Latch Opening Action Pull
- Adjustable No
- Catch/Latch Material Steel
- Catch/Latch Finish Zinc
Product Information
- Brand Zoro Select
- MFR # 1VZV2
- Zoro # G3339366
- UPC # 190735032732
- Country of Origin Taiwan, Province of China
- Category Cabinet Catches
Dimensions
Catch/Latch Depth | 9/16 in |
Catch/Latch Length | 9/16" |
Catch/Latch Height | 9/16 in |
Catch/Latch Width | 1 7/16 in |
Catch Length | 9/16 in |
Strike Length | 1 9/16 in |
Catch Width | 1 7/16 in |
Strike Height | 5/16 in |
Details
Catch/Latch Type | Grab |
Catch/Latch Opening Action | Pull |
Adjustable | No |
Catch/Latch Material | Steel |
Catch/Latch Finish | Zinc |
Locking/Nonlocking | Non-locking |
Item | Grab Catch |
Pull Force | 4 lb |
For Use With | Cabinets |
Hardware | Included |
Material | Steel |
Color | Silver |
Catch Projection | 1-3/8" |
Opening Action | Pull-to-Open |
Finish | Zinc |
Closure Type | Spring |
Description
Grab Catch, Grab, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 9/16 in, Catch/Latch Width 1 7/16 in, Catch/Latch Depth 9/16 in, Pull Force 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5KALJ)
- HILLMAN Zero Gravity House/Padlock Universal Key Blank Single, 6PK (449003)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5015.260.PRIV)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LH)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Width: 3/4" (1VZX5)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 13 lb. (4PE51)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 14 lb. (1XMT7)
- ZORO SELECT Grab Catch, Pull-to-Open, Bullet, PK4 (1VZX1)
- ZORO SELECT Latch Magnet, 7 lb. Pull (7220)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 6 lb. (1VZY4)
- NDS 1200 Catch Basin, 12-1/4 in L, Square, Polypropylene, Black (1212SD2)
- Zoro Select Cabinet Catches