Shop All Globe Valves
Zoro Select
Globe Valve, Class 800, 1-1/4 In.
Mfr # 4371006240
Zoro # G2829477
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type - Valves Socket x Socket
- Pipe Size - Valves 1 1/4"
- Connection Type Socket Weld
- Shape - Globe Valves Tee
Product Information
- Brand Zoro Select
- MFR # 4371006240
- Zoro # G2829477
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size | 1 1/4" |
Pipe Size - Valves | 1 1/4" |
Inlet to Outlet Length - Valves | 4 3/4 in |
Inlet to Outlet Length | 4-23/32" |
Description
Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Carbon Steel, Media - Valves Air, Fluid, Gas, Oil, Valve Stem Design Non-Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Air Pressure 1100 psig @ 800 Degrees F, Max. Fluid Pressure - Valves 1,975 psi, Max. Steam Pressure - Valves 720 psi WSP, Inlet to Outlet Length - Valves 4 3/4 in, Top of Handle to Inlet Center - Valves 10 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040)
- PARKER D05 Cover Plate (SPD3C1EN35)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- ZORO SELECT 6" Black Steel Lap Joint Flange (FLCS1RFLJ600)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- ZORO SELECT Globe Valve, Class 800, 1-1/2 In. (4371006250)
- ZORO SELECT Globe Valve, Class 800, 3/4 In., FNPT (4371006380)
- ZORO SELECT Globe Valve, Class 800, 2 In., FNPT (4371006420)
- ZORO SELECT Globe Valve, Class 800, 3/4 In. (4371006220)
- ZORO SELECT Globe Valve, Class 800, 1/2 In. (4371006210)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- Zoro Select Valves