Shop All Sliding Window Rollers & Guides
Zoro Select
Glazing Bead, Glass, 72" L
Mfr # 65-4-6
Zoro # G4810589
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass
- Material Vinyl
- Finish Unfinished
- Height (In.) 3/8 in
- Length (In.) 72 in
Product Information
- Brand Zoro Select
- MFR # 65-4-6
- Zoro # G4810589
- Country of Origin United States
- Category Sliding Window Rollers & Guides
Dimensions
Height (In.) | 3/8 in |
Length (In.) | 72 in |
Base Size (In.) | 72 |
Details
Type | Glass |
Material | Vinyl |
Finish | Unfinished |
Color | White |
Item | Glazing Bead |
Hardware | Not Included |
Description
Glazing Bead, Glass, Vinyl, Unfinished, Length (In.) 72 in, Height (In.) 3/8 in, Base Size (In.) 72, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 72 x 100', Black, 18x18 Mesh, One Roll (3044527)
- HILLMAN Silver Large D-Ring Hanger 15 lb 4 pk, 10PK (122318)
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 108 x 100', Black, 18x22 Mesh, One Roll (3034613)
- DELTANA Strike Plate For Extension Flush Bolt Lifetime Brass (SP12EFBCR003)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533-1)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-15/32" L (85-619PW-1)
- ZORO SELECT Tube Balance, Tilt Window, 29" L (83-28R)
- ZORO SELECT Slide Latch, Tilt Window, 2-9/32" L (83-607BA-1)
- ZORO SELECT Tube Balance, Tilt Window, 26" L (85-25R)
- DELTANA Heavy Duty Casement Stay Adjuster Black 12" (CSA12HD19)
- Zoro Select Sliding Window Rollers & Guides