Shop All Test Tubes & Culture Tubes
Zoro Select
Glass Test Tube without Rim, 10x75mm, Pk72
Mfr # TT9820-A
Zoro # G4028674
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Capacity 4ml
- Labware Nominal Capacity - Metric 4 mL
- Length 75mm
- Labware Outside Dia. - Metric 10 mm
Product Information
- Brand Zoro Select
- MFR # TT9820-A
- Zoro # G4028674
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Length | 75mm |
Labware Outside Dia. - Metric | 10 mm |
Labware Length - Metric | 75 mm |
Labware Length - English | 2.95 in |
Outside Dia. | 10mm |
Body Diameter - Metric | 10 mm |
Overall Height - Metric | 75 mm |
Description
Test Tube without Rim, Nominal Capacity - Metric 3 mL, Body Diameter - Metric 10 mm, Nominal Capacity - English 0.1 oz, Overall Height - Metric 75 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Includes Closure No, For Use With Baskets, Brushes, Clamps, Racks, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reusable, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Filter Paper, 25cm, 230 Grade, PK50 (5230-250)
- SPER SCIENTIFIC Conductivity Probe for 850038 Pure Water Meter (850038P)
- OAKTON Oakton pH/Cond/ATC probe for pH/Con (PC) (35630-51)
- FRY TECHNOLOGIES COOKSON ELECT Fry Technologies Cookson Elect 40-60 Solder With Rosin Core AM11406 (AM11406)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- CELLTREAT Non-Treated Plate with Lid, Individual, Sterile, 384-Well (229538)
- GLOBE SCIENTIFIC Culture Tube, 18 x 150mm, 29mL, PK500 (1519)
- Zoro Select Test Tubes & Culture Tubes