Shop All Test Tubes & Culture Tubes
Zoro Select
Glass Test Tube, No Rim, 12x100mm, Pk72
Mfr # TT9820-C
Zoro # G4059501
product price: $19.39
/pk 72, $0.27/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 8 mL
- Capacity 8mL
- Length 100mm
- Labware Outside Dia. - Metric 12 mm
Product Information
- Brand Zoro Select
- MFR # TT9820-C
- Zoro # G4059501
- Country of Origin India
- Category Test Tubes & Culture Tubes
Dimensions
Length | 100mm |
Labware Outside Dia. - Metric | 12 mm |
Labware Length - Metric | 100 mm |
Labware Length - English | 3.94 in |
Outside Dia. | 12mm |
Body Diameter - Metric | 12 mm |
Overall Height - Metric | 100 mm |
Description
Test Tube without Rim, Nominal Capacity - Metric 8 mL, Body Diameter - Metric 12 mm, Nominal Capacity - English 0.27 oz, Overall Height - Metric 100 mm, Body Material 3.3 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Includes Closure No, For Use With Baskets, Brushes, Clamps, Racks, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Reusable, Basic Material Glass, Includes Not Applicable, Clarity Transparent, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- FREY SCIENTIFIC Frey Scientific 525526 Glass Stirring Rods - 6 in. Length x 5 mm Diameter (525526)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- ZORO SELECT Glass Test Tube without Rim, 10x75mm, Pk72 (TT9820-A)
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- CELLTREAT TUBE ONLY, 2.0mL Screw Top Micro Tube, Self-Stand, Grip, Non-sterile (230831)
- BIOX 75cm2 TISSUE CULTURE FLASK, 100PK (BX07-8075)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110470)
- Zoro Select Test Tubes & Culture Tubes