Shop All Liquid In Glass Thermometers
Zoro Select
Glass Pocket Thermometer, -30 to 120F
Mfr # 6DKC9
Zoro # G3352456
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -30 Degrees to 120 Degrees F
- Length 6 1/4 in
- Immersion Depth 13 mm
- Scale Divisions 2 Degrees
- Temp. Range (F) -30 Degrees to 120 Degrees
Product Information
- Brand Zoro Select
- MFR # 6DKC9
- Zoro # G3352456
- UPC # 190735540015
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Length | 6 1/4 in |
Immersion Depth | 13 mm |
Manufacturers Warranty Length | 1 yr |
Overall Length | 6.25 in |
Description
Pocket Liquid In Glass Thermometer, Full Immersion, -30 Degrees to 120 Degrees F, Fahrenheit, Immersion Depth 13 mm, Red Kerosene, Graduations 2 Degrees F, Overall Length 6.25 in, Pocket Glass Thermometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dual Range NCVT and GFCI Receptacle Tester Electrical Test Kit (NCVT5KIT)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- ZORO SELECT Pipe Clamp Temp Probe, Type K, -4 to 200F (5RMF0)
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 2282 Degrees F, Dual Laser Sighting (54TZ32)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Lower (4PRT9)
- ZORO SELECT Industrial Thermometer, 30 to 300 F (4PRT4)
- ZORO SELECT Industrial Thermometer, 50 to 550 F, Stem Length: 6 in (4PRT6)
- ZORO SELECT Industrial Thermometer, 30 to 180 F, Accuracy: +/-1% (4LZN9)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Back (4PRU6)
- ZORO SELECT Industrial Thermometer, 0 to 160 F, Accuracy: +/-1% (4LZP7)
- WINTERS Thermometer, Analog, 30-300 deg, 3/4in NPT (TIM105-6ALF.)
- Zoro Select Liquid In Glass Thermometers