Shop All GFCI Receptacles
This Product is Discontinued
Zoro Select
GFCI Receptacle, White, Manual Reset, PK3 (Discontinued)
Mfr # GFRST20W3
Zoro # G4844135
This Product is Discontinued
Key Features
- Reset Type Manual
- Standards NEC
- HP 1 hp
- Color - Plugs and Receptacles White
- Outlet Type - Plugs and Receptacles Decorator Duplex
Product Information
- Brand Zoro Select
- MFR # GFRST20W3
- Zoro # G4844135
- UPC # 883778123764
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Face Plate Height | 2.8 in |
Overall Depth | 1.5 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color White, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1 hp, Reset Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.