Shop All GFCI Receptacles
Zoro Select
GFCI Receptacle, General Purpose, 2-Poles
Mfr # 62168
Zoro # G1605674
original price:
$18.89
10% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surge Suppression Yes
- HP 1 hp
- Color - Plugs and Receptacles Ivory
- Number of Wires 3
- Outlet Type - Plugs and Receptacles Decorator Duplex
Product Information
- Brand Zoro Select
- MFR # 62168
- Zoro # G1605674
- UPC # 091712621683
- Country of Origin China
- Category GFCI Receptacles
Description
GFCI Receptacle, Current Rating 15 A, GFCI Yes, Housing Color Ivory, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards cETLus, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Horsepower Rating 1 hp, Reset Type Manual, Surge Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- SIEMENS Lcking Device, BQXD, BL, BQ, BQH, HBQ, BLH, HBL (ECQLD3)
- ELECTRIDUCT Plastic Flanged Wire Guard- 3" x 5ft- White, PK 2 (SR-WG-300-5-2PK-WT)
- ALLEN BRADLEY Auxiliary Contact Terminal And Contact Block (140M-C-A)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRW)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20LA)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20IG)
- Zoro Select GFCI Receptacles