Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
General Purpose SS, 6in Overall L
Mfr # 4F.625X2.5-6
Zoro # G502202862
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.625 in
- Width 2.5 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 4F.625X2.5-6
- Zoro # G502202862
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2.5 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +/-0.004 in |
Overall Length | 6 in |
Overall Width | 2 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 2 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.625 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 1 ft. (CUREC00291)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/8 ID, Pk10 (25275)
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (BULK-RS-SBR75-137)
- ZORO SELECT High Strength, SS, 36" Overall L (6F.25X1.25-36)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.312X2-6)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X1.75-6)
- ZORO SELECT Rectangular Blank Stock, SS, 12" Overall L (431_12_0)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.375X.5-24)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F2X3-36)
- ZORO SELECT SS Plate 316, 12" Overall L (316sh22x6-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock