Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
General Purpose SS, 6in Overall L
Mfr # 4F.5X3.5-6
Zoro # G802202661
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.5 in
- Width 3.5 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 4F.5X3.5-6
- Zoro # G802202661
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3.5 in |
Length | 6 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 6 in |
Overall Width | 3 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 3 1/2 in Overall Width, Width Tolerance +/-0.005 in, 0.5 in Thickness, Thickness Tolerance +/-0.005 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" x 0.062" Brass Square Tube 272-H80 (21642)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black (20-107)
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.282 in Overall Width, Style: Rubber Look (2200SB7X1/16-250)
- ZORO SELECT High Strength, SS, 12" Overall L (6F.625X1-12)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18978_24_0)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.312X1-6)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23642_72_0)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (17716_12_0)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X1.25-24)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 (20183)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock