Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
General Purpose SS, 12" Overall L
Mfr # 4F.125X.5-12
Zoro # G602202724
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.125 in
- Width 0.5 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 4F.125X.5-12
- Zoro # G602202724
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 12 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.004 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Rectangular Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 1/2 in Overall Width, Width Tolerance +/-0.004 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 131 Brinell Hardness, 74 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, ASTM A276, ASTM A479
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879130)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-1010)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.177" Thick (PS-PC-SR-185)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-9)
- ZORO SELECT General Purpose SS, 6in Overall L (4F1X1.25-6)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.375x3x61)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X.75-12)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.312-72)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.048x6x121)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.188X2-12)
- ONLINEMETALS 1.25" Stainless Round Bar 321 Cold Finish (18440)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock