Shop All Panel & Sheet Carts
Zoro Select
General Purpose Panel Truck, 1000 lb.
Mfr # PM-2439-CR-95
Zoro # G6733641
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Overall Length 39 1/2 in
- Overall Width 24 1/2 in
- Color Gray
- Overall Height 34 in
Product Information
- Brand Zoro Select
- MFR # PM-2439-CR-95
- Zoro # G6733641
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 39 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 34 in |
Deck Height | 7 5/8 in |
Deck Width | 24 1/4 in |
Caster Width | 1 1/4 in |
Caster Dia. | 5" |
Deck Length | 35 7/8 in |
Caster Wheel Width | 1 1/4 in |
Width Between Rails/Sockets | 8 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 39-1/2 in x 24-1/2 in x 34 in |
Rail Height | 26 1/4 in |
Description
Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 1,000 lb, Rail Type Adjustable, Rail Height 26 1/4 in, Lip Style Flush, Overall Length 39 1/2 in, Overall Width 24 1/2 in, Overall Height 34 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 7 5/8 in, Deck Length 35 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Plain Ball, 303 SE/304, Cable Size 1/8 (BA3-4)
- RUBBERMAID COMMERCIAL Utility Cart, Ergonomic, 750 lb (2192463)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 96 x 72In (15CR7296)
- RICHELIEU AMERICA LTD. 147' 4Ply Jute Twine (642061)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW (APT-3672-95)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW (APT-2460-6MR-95)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- ZORO SELECT A-Frame Shelf Rack, 2400 lb. (ATT-4038-2TR1500-95)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- LITTLE GIANT General Purpose Panel Truck, Urethane (APTP24486PY)
- Zoro Select Platform & Panel Trucks