Shop All Dollies
Zoro Select
General Purpose Dolly, Cap 1000 lb, 32x18
Mfr # 48J096
Zoro # G5319623
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 1,000 lb
- Assembled No
- Platform Length 32 in
- Deck LxWxH 32 in x 18 in x 4 in
Product Information
- Brand Zoro Select
- MFR # 48J096
- Zoro # G5319623
- UPC # 190735500095
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 32 in |
Deck LxWxH | 32 in x 18 in x 4 in |
Platform Height | 4 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Platform Width | 18 in |
Overall Width | 18 in |
Overall Length | 32 in |
Deck Width | 18 in |
Overall LxWxH | 32 in x 18 in x 5 in |
Caster Mounting Plate Size | 3 3/4 in x 2 3/4 in |
Deck Height | 4 in |
Overall Height | 5 in |
Deck Length | 32 in |
Caster Width | 1 1/4 in |
Description
Solid-Deck Steel General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 32 in, Deck Width 18 in, Deck Height 4 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- DAYTON Top Hook Assembly (GGS_57126)
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Black (GD-150-F-MCD-FBL)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUR9)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN2)
- ZORO SELECT Genrl Purps Dolly, 1000lb, 24x16x4-3/8 In. (8EA39)
- ZORO SELECT General Purpose Dolly, 24x16, Vinyl (48J074)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC6)
- ZORO SELECT Adjustable Dolly, 880 lb. (2TUR1)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Blue (35YL99)
- Zoro Select Dollies