Shop All Dollies
Zoro Select
General Purpose Dolly, 900 lb.
Mfr # 24WF57
Zoro # G5352627
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 900 lb
- Assembled No
- Platform Length 27 1/2 in
- Deck LxWxH 27 1/2 in x 17 1/2 in x 5 3/8 in
Product Information
- Brand Zoro Select
- MFR # 24WF57
- Zoro # G5352627
- UPC # 190735437018
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 27 1/2 in |
Deck LxWxH | 27 1/2 in x 17 1/2 in x 5 3/8 in |
Caster Wheel Dia. | 3 in |
Platform Height | 5 in |
Caster Wheel Width | 1 1/4 in |
Platform Width | 17 1/2 in |
Overall Length | 27 1/2 in |
Overall Width | 17 1/2 in |
Deck Length | 27 1/2 in |
Lip Height | 1 1/2 in |
Deck Width | 17 1/2 in |
Overall LxWxH | 27 1/2 in x 17 1/2 in x 5 3/8 in |
Axle Dia. | 3/8 in |
Center Opening LxW | 27 1/2 in x 17 1/2 in |
Caster Mounting Plate Size | 3 in x 2 1/2 in |
Overall Height | 5 3/8 in |
Deck Height | 5 3/8 in |
Center Opening Width | 17 1/2 in |
Center Opening Length | 27 1/2 in |
Caster Width | 1 1/4 in |
Description
Lipped Solid-Deck Steel General Purpose Dolly, Load Capacity 900 lb, Deck Length 27 1/2 in, Deck Width 17 1/2 in, Deck Height 5 3/8 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Center Opening Length 27 1/2 in, Center Opening Width 17 1/2 in, Color Gray, End Style Raised, Frame Material Steel, Lip Height 1 1/2 in, Lip Type Lipped, Securing Mechanism No Securing Mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" X 27 Ft. Heavy Duty Tie Down (8010-0001)
- WARN INDUSTRIES Replacement Contactor 4500 Warn Winch (76429)
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 8 in dia (NTKC36E1B5)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1/4-20", 5 ft.-lb. (EN33112)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J063)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- ZORO SELECT General Purpose Dolly, 24x18, Fiberwood (48J081)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- ZORO SELECT General Purpose Dolly, 220 lb. (10Z905)
- ZORO SELECT General Purpose Dolly, 900 lb. (2TUP1)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- Zoro Select Dollies