Shop All Food Service Carts
Zoro Select
General Purpose Dolly, 500 lb.
Mfr # 1622
Zoro # G2311359
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Type 16 Crate Capacity
- Overall Width 26 3/4 in
- Material Aluminum
- Height 9"
Product Information
- Brand Zoro Select
- MFR # 1622
- Zoro # G2311359
- UPC # 715347130678
- Country of Origin United States
- Category Food Service Carts
Dimensions
Overall Width | 26 3/4 in |
Height | 9" |
Overall Height | 9 in |
Width | 26-3/4" |
Overall Length | 28 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Caster Dia. | 4 in |
Overall Width (In.) | 26-3/4 |
Caster Size (In.) | 4 |
Caster Wheel Dia. | 4 in |
Shelf Width (In.) | 24 |
For Use With Tray Size | 13 in |
Description
Milk Crate Dolly, Caster Type (4) Swivel, Color Silver, Material Aluminum, Number of Casters 4, Product Type Milk Crate Dolly, For Use With Tray Size 13 in, Overall Height 9 in, Overall Length 28 in, Overall Width 26 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Bus Tub, 22"X16"X7", Hdpe, Brn (1537BR)
- EMERALD 3.2L Digital AIr Fryer (1802) (SM-AIR-1802)
- EL YUCATECO Chipotle Sauce 5 fl. oz., PK12 (10816493010191)
- AMERICAN RANGE Door Frame (A99650)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- ZORO SELECT Bussing and Transport Cart, 300 Lb. Cap (CC203603)
- ZORO SELECT Large Bussing and Transport Cart, Black (CC224303)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- ZORO SELECT Container Dolly, 700 lb. (6266)
- JOHN BOOS & CO Elegante, 2-10"Drp Leaf, 30"x20"x1-1/2" (CUCE50)
- Zoro Select Food Service Carts