Shop All Dollies
Zoro Select
General Purpose Dolly, 500 lb.
Mfr # 10Z907
Zoro # G4116831
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 500 lb
- Assembled No
- Platform Length 35 in
- Deck LxWxH 35 3/8 in x 23 1/4 in x 8 in
Product Information
- Brand Zoro Select
- MFR # 10Z907
- Zoro # G4116831
- UPC # 190735378403
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 35 in |
Deck LxWxH | 35 3/8 in x 23 1/4 in x 8 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 8 in |
Platform Width | 23 in |
Caster Wheel Dia. | 5 in |
Overall Width | 23 1/4 in |
Overall Length | 35 3/8 in |
Deck Height | 8 in |
Deck Width | 23 1/4 in |
Overall Height | 5 3/8 in |
Deck Length | 35 3/8 in |
Overall LxWxH | 35 3/8 in x 23 1/4 in x 5 3/8 in |
Caster Width | 1 1/4 in |
Description
Solid-Deck Plastic General Purpose Dolly, Load Capacity 500 lb, Deck Length 35 3/8 in, Deck Width 23 1/4 in, Deck Height 8 in, Deck Material Plastic, Deck Surface Rubber Padded, Deck Style Solid, Color Blue, End Style Flush, Frame Material Plastic, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 29 x 19, 400 lb. Capacity (241419)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT Tennant T3/T3+/T3e - or 1218750 (1039655)
- ZORO SELECT Adjustable Dolly, Cap 3000 lb, 24-1/2x34 (48J132)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUL9)
- ZORO SELECT Gen Purpose Dolly, 1000 lb., 30x18x4-3/8 (9TAP0)
- ZORO SELECT Genrl Purps Dolly, 900lb, 24x16 In. (9EYT6)
- ZORO SELECT General Purpose Dolly, 900 lb. (2TUP1)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN3)
- Zoro Select Dollies