Shop All Dollies
Zoro Select
General Purpose Dolly, 48x24, Vinyl
Mfr # 48J077
Zoro # G5244355
original price:
$182.69
16% off
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1200 lb
- Platform Length 48 in
- Deck LxWxH 48 in x 24 in x 7 1/2 in
- Number of Caster Wheels 4
Product Information
- Brand Zoro Select
- MFR # 48J077
- Zoro # G5244355
- UPC # 190735499900
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 48 in |
Deck LxWxH | 48 in x 24 in x 7 1/2 in |
Caster Wheel Dia. | 4 in |
Platform Height | 7 3/4 in |
Platform Width | 24 in |
Caster Wheel Width | 1 1/2 in |
Overall Width | 24 in |
Overall Length | 48 in |
Deck Length | 48 in |
Deck Height | 7 1/2 in |
Deck Width | 24 in |
Overall LxWxH | 48 in x 24 in x 4 3/8 in |
Overall Height | 4 3/8 in |
Caster Width | 1 1/2 in |
Description
Solid-Deck Wood General Purpose Dolly, Load Capacity 1,200 lb, Deck Length 48 in, Deck Width 24 in, Deck Height 7 1/2 in, Deck Material Wood, Deck Surface Rubber Padded, Deck Style Solid, Color Black, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Salix
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 50 ft. White Open Oval Decorative Chain (536791)
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3648RA3B4B8AC1P6)
- US CARGO CONTROL 11'' Black Ball Bungees (bundle of 100) (BBB11-100PK)
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 (48J096)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUT1)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF59)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Red (35YM01)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- Zoro Select Hand Trucks & Dollies