Shop All Dollies
Zoro Select
General Purpose Dolly, 36x24, Hardwood
Mfr # 48J064
Zoro # G5259931
original price:
$50.24
2% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Load Capacity 1000 lb
- Platform Length 36 in
- Deck LxWxH 35 7/8 in x 24 in x 6 3/8 in
- For Use With Big and Small Items
Product Information
- Brand Zoro Select
- MFR # 48J064
- Zoro # G5259931
- UPC # 190735499771
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 36 in |
Deck LxWxH | 35 7/8 in x 24 in x 6 3/8 in |
Caster Wheel Width | 1 1/2 in |
Platform Height | 6 1/4 in |
Caster Wheel Dia. | 4 in |
Platform Width | 24 in |
Overall Length | 31 7/8 in |
Overall Width | 24 in |
Deck Height | 6 3/8 in |
Deck Width | 24 in |
Center Opening Width | 17 3/8 in |
Center Opening Length | 29 in |
Center Opening LxW | 29 in x 17 3/8 in |
Overall LxWxH | 31 7/8 in x 24 in x 5 3/8 in |
Deck Length | 35 7/8 in |
Overall Height | 5 3/8 in |
Caster Width | 1 1/2 in |
Description
Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 35 7/8 in, Deck Width 24 in, Deck Height 6 3/8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 29 in, Center Opening Width 17 3/8 in, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Manila, 5/8in Dia, 600 ft. (330200-NAT-00600-60018)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 2000 lb., Lift 10 ft. (OZ010-10CHOP)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- ELLIS Holdown Springs, Pawl Spring (15-020)
- ZORO SELECT Cabinet Dolly, Cap 400 lb, 19-3/4x8, Steel (48J128)
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J078)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J066)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC6)
- ZORO SELECT General Purpose Dolly, 16x16, Carpeted (48J067)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- Zoro Select Hand Trucks & Dollies