Shop All Dollies
Zoro Select
General Purpose Dolly, 2000 lb.
Mfr # 2TUN8
Zoro # G1035666
original price:
$325.02
8% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 2,000 lb
- Assembled No
- Platform Length 36 in
- Deck LxWxH 36 in x 20 7/8 in x 9 1/4 in
Product Information
- Brand Zoro Select
- MFR # 2TUN8
- Zoro # G1035666
- UPC # 190735452448
- Country of Origin Taiwan, Province of China
- Category Dollies
Dimensions
Platform Length | 36 in |
Deck LxWxH | 36 in x 20 7/8 in x 9 1/4 in |
Caster Wheel Dia. | 5 in |
Platform Height | 9 in |
Caster Wheel Width | 2 in |
Platform Width | 21 in |
Overall Width | 20 7/8 in |
Overall Length | 36 in |
Overall Height | 9 1/4 in |
Caster Mounting Plate Size | 3 3/4 in x 2 3/4 in |
Deck Width | 20 7/8 in |
Overall LxWxH | 36 in x 20 7/8 in x 9 1/4 in |
Deck Length | 36 in |
Deck Height | 9 1/4 in |
Caster Width | 2 in |
Description
Open-Deck Aluminum General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 36 in, Deck Width 20 7/8 in, Deck Height 9 1/4 in, Deck Material Aluminum, Deck Surface Smooth, Deck Style Open, Color Silver, End Style Flush, Frame Material Aluminum, Lip Type Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 9BF (S09)
- ZORO SELECT Rope, 600ft, Blk/Orng, 215lb., Polyprpylne (340120-BOT-00600-R0330)
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUL5)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J072)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUR9)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- Zoro Select Hand Trucks & Dollies