Shop All Dollies
Zoro Select
General Purpose Dolly, 1600 lb.
Mfr # 2TUL5
Zoro # G1666174
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 1,600 lb
- Assembled No
- Platform Length 30 in
- Deck LxWxH 30 in x 18 in x 5 1/4 in
Product Information
- Brand Zoro Select
- MFR # 2TUL5
- Zoro # G1666174
- UPC # 190735452349
- Country of Origin Taiwan, Province of China
- Category Dollies
Dimensions
Platform Length | 30 in |
Deck LxWxH | 30 in x 18 in x 5 1/4 in |
Caster Wheel Dia. | 4 in |
Caster Wheel Width | 1 1/2 in |
Platform Height | 5 1/2 in |
Platform Width | 18 in |
Overall Length | 31 1/2 in |
Overall Width | 18 in |
Overall Height | 5 1/4 in |
Overall LxWxH | 31 1/2 in x 18 in x 5 1/4 in |
Deck Length | 30 in |
Deck Height | 5 1/4 in |
Caster Mounting Plate Size | 3 3/4 in x 2 3/4 in |
Deck Width | 18 in |
Caster Width | 1 1/2 in |
Description
Open-Deck Steel General Purpose Dolly, Load Capacity 1,600 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 5 1/4 in, Deck Material Steel, Deck Surface Smooth, Deck Style Open, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Latch Kit Lhhb 1/2 t (GHH5074U)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 810 lb. (5VF36)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000lb. Cap, Green (G23-GNX-CMC-4UNN)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z909)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUL8)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC6)
- Zoro Select Dollies