Shop All Gauze & Dressings
Zoro Select
Gauze Wrap, White, Box, 2" W x 5 yd. L
Mfr # B204
Zoro # G6883709
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Material Gauze
- Sterile/Non-Sterile Non-Sterile
- Package Type Box
- Length 4 yd
Product Information
- Brand Zoro Select
- MFR # B204
- Zoro # G6883709
- UPC # 92265022040
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 4 yd |
Width | 2 in |
Dressing Length | 4 yd |
Package Length | 4 1/8 in |
Package Width | 1 1/4 in |
Dressing Width | 2 in |
Package Height | 2 3/8 in |
Description
Gauze Wrap, Dressing Length 4 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 2, Package Height 2 3/8 in, Package Width 1 1/4 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 16.7 oz Liquid Hand Sanitizer Pump Bottle (02176)
- CABLES & SENSORS DRE Compatible SpO2 Adapter Cable - 240 cm (10379)
- LIL DRUG STORE Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow (71622)
- BODYOGRAPHY BLANC 2-in-1 Shampoo, 40ml, Vanilla, Sea Slt, Bourbon Wht Tea Ginger, PK 300 (HA-BDW-007)
- ZORO SELECT Bandage, Sterile, White, Gauze, Box, PK2 (9999-0741)
- ZORO SELECT Non-Adherent Pad, Sterile, Rayon, PK100 (3JME4)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (3JMC9)
- ZORO SELECT Gauze Wrap, White, Box, 4" W x 4 yd. L (51018)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (61301)
- ZORO SELECT Eye Pad, Cotton/Gauze, Unitized, PK4 (64470)
- DYNAREX Dynarex Xeroform Gauze Dressing, 4inL x 4inW, 100 Pcs (3053)
- Zoro Select Gauze & Dressings