Shop All Gauze & Dressings
Zoro Select
Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4
Mfr # 9999-0702
Zoro # G6620037
product price: $1.06
/pk 4, $0.27/ea
$1.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sterile/Non-Sterile Sterile
- Material Gauze
- Package Type Box
- Waterproof No
Product Information
- Brand Zoro Select
- MFR # 9999-0702
- Zoro # G6620037
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 3 in |
Dressing Width | 3 in |
Dressing Length | 3 in |
Package Length | 4 1/8 in |
Package Width | 5/8 in |
Package Height | 2 1/4 in |
Details
Color | White |
Sterile/Non-Sterile | Sterile |
Material | Gauze |
Package Type | Box |
Item | Gauze Wrap |
Waterproof | No |
Standards | ANSI 2015 |
Latex Content | Latex Free |
Product Type | Gauze Dressing Pad |
Sterility | Sterile |
Fastener Included | Fastener Not Included |
Number of Units Included | 4 |
Water Resistance | Not Water Resistant |
Dressing Color | White |
Unitized | Unitized |
Dressing Material | Gauze |
Description
Gauze Wrap, Dressing Length 3 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 4, Package Height 2 1/4 in, Package Width 5/8 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI 2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., 12/Cs, 12PK (781090)
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- SANOXY Finger Pulse Oximeter Heart Rate Blood Oxygen Saturation Monitor SpO2 PR Measure (PPT-Health3-blk)
- ZORO SELECT Gauze Wrap, Non-Sterile, White, Gauze, Box (9999-0502)
- ZORO SELECT Sterile Dressing Compress, Sterile, Gauze (3JML7)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (704)
- ZORO SELECT Gauze Wrap, White, Box, 2" W x 5 yd. L (B204)
- ZORO SELECT Pre-Tape Foam Wrap, Natural, PK48 (130702)
- ZORO SELECT Sterile Gauze, Sterile, Gauze (61301)
- BURNAID Burn Dressing, Sterile, White (3060)
- Zoro Select Gauze & Dressings