Shop All Valve Lockout Devices
Zoro Select
Gate Valve Lockout, Red, Polyurethane
Mfr # 45MZ59
Zoro # G1875478
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 6-1/2" to 10"
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polyurethane
- Lockout Color Red
Product Information
- Brand Zoro Select
- MFR # 45MZ59
- Zoro # G1875478
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 6-1/2" to 10" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 10-1/2 in |
Overall Width | 10 1/2 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 3 |
Lockout Material | Polyurethane |
Lockout Color | Red |
For Use With | Gate Valves |
Standards | OSHA 1910.147 |
Temp. Range | 20 Degrees to 200 Degrees F |
Legend | Danger Locked Out Do Not Remove |
Description
Gate Valve Lockout, Legend Danger Locked Out Do Not Remove, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 2 gal. (27712)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Steel Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GUL)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- BRADY Blind Flange Lockout Device, Red (149229)
- Zoro Select Lockout Tagout