Shop All Valve Lockout Devices
Zoro Select
Gate Valve Lockout, 3/8in Padlock Max Dia, Max. Number of Padlocks: 3
Mfr # 45MZ58
Zoro # G1011709
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 5" to 6-1/2"
- Maximum Number of Padlocks 3
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polyurethane
- Lockout Color Red
Product Information
- Brand Zoro Select
- MFR # 45MZ58
- Zoro # G1011709
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 5" to 6-1/2" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Width | 8 in |
Overall Length | 8 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 3 |
Lockout Material | Polyurethane |
Lockout Color | Red |
For Use With | Gate Valves |
Standards | OSHA 1910.147 |
Temp. Range | 20 Degrees to 200 Degrees F |
Legend | Danger Locked Out Do Not Remove |
Description
Gate Valve Lockout, Red, Material Polyurethane, Fits Handle Size 5 In. to 6-1/2 In., Max. Number of Padlocks 3, Padlock Shackle Max. Dia. 3/8 In., Length 8 In., Width 8 In., Temp. Range 20 Degrees to 200 Degrees F, For Use With Gate Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, L (45120101L)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S2824)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- ZORO SELECT Adj. Gate Valve Lockout, Red, Polyuretane (45MZ83)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51392)
- Zoro Select Valve Lockout Devices