Shop All Fencing Hardware
Zoro Select
Gate Elbow, Aluminum, Fits 1-3/8 In. Dia.
Mfr # 4LVH1
Zoro # G2711502
original price:
$5.25
10% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Fits 1-3/8 in dia
- Gauge 9 ga
- Finish Unfinished
- Includes (3) Bolt Holes, (3) Sets of Nuts and Bolts
Product Information
- Brand Zoro Select
- MFR # 4LVH1
- Zoro # G2711502
- UPC # 190735514405
- Country of Origin China
- Category Fencing Hardware
Dimensions
Dia. | 1-3/8" |
Compatible Diameter | 1 3/8 in diameter |
Details
Item | Gate Elbow |
Material | Aluminum |
Fits | 1-3/8 in dia |
Gauge | 9 ga |
Finish | Unfinished |
Includes | (3) Bolt Holes, (3) Sets of Nuts and Bolts |
Product Type | Gate Elbow |
Description
Gate Elbow, Product Type Gate Elbow, Material Aluminum, Compatible Diameter 1 3/8 in diameter, Gauge 9 ga, Includes (3) Bolt Holes, (3) Sets of Nuts and Bolts, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's 16-5831 Off-White Trimmable Butyl Tape - 1/8" x 3/4" x 30', 5 Pack (16-5831)
- MTD Asm Flexible Driv (791-181166)
- DEWALT Cordless String Trimmer, 50In Shaft L (DCST922B)
- THE OUTDOOR PLUS 30 Round Luna Fire Pit - GFRC Concrete - Rustic Gray - Match Lit - Liquid Propane (OPT-LUN30-RGR-LP)
- ZORO SELECT Barbed Wire ArmCorner, Steel, 2-3/8 In Dia (4LVH7)
- ZORO SELECT Post Pounder, 3 1/2 In Dia (F15A)
- ZORO SELECT Gate Frame Hinge, Steel, 9 Ga., 1-3/8 In. (4LVH2)
- ZORO SELECT Barbed Wire Line Arm, Steel, Galv, 1-7/8 In (4LVN4)
- ZORO SELECT Gate Corner, Galv. Steel, Fits 1-5/8 In. (4LVG9)
- ZORO SELECT Post Hinge, Steel, 2-3/8 In Dia. (4LVH4)
- PRO-FIT Staple Fence Eg 1-3/4 In 1Lb (79118)
- Zoro Select Fencing Hardware