Shop All Stem Casters
Zoro Select
Gate Caster, 3-15/16" Wheel dia., Black
Mfr # LPFE-ALEV 100K-FA
Zoro # G3779734
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Shape Standard
- Wheel Width 40 mm
- Mounting Height 6 11/16 in
- Load Rating 440 lb
- Wheel/Tread Material Rubber
Product Information
- Brand Zoro Select
- MFR # LPFE-ALEV 100K-FA
- Zoro # G3779734
- Country of Origin Germany
- Category Stem Casters
Dimensions
Wheel Width | 40 mm |
Mounting Height | 6 11/16 in |
Stem Length | No Stem |
Mounting Bolt Dia. | M8 |
Stem Dia. | No Stem |
Plate Size | 3-3/8" x 3-15/16" |
Overall Height | 170 mm |
Caster Plate Size | 85 mm x 100 mm |
Wheel Dia. | 100 mm |
Swivel Radius | 88 mm |
Description
Swivel, Shock-Absorbing Plate Caster, Load Rating 440 lb, Wheel Dia. 3 15/16 in, Wheel Width 1 9/16 in, Wheel/Tread Material Rubber, Wheel Core Material Aluminum, Non-Marking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 40MM X 3Ft 2600 LBS ENDLESS ROUND SLING (C1070)
- CAMPBELL CHAIN & FITTINGS #11 Alloy Latched Swivel Hoist Hook, 11 Ton PL, Forged Alloy, Painted Orange (3953115PL)
- PEERLESS CHAIN 1/4 G43 CL GRAB HK, ZP, 8023235 (8023235)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (11F05EG15B16)
- ZORO SELECT Swivel Stem Castr, Polyolfin, 3 in, 125 lb. (20TM43)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 3 in., 135 lb. (20TM19)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- ZORO SELECT Swivel Stem Castr, Rubbr, 3 in., 100 lb, Blk (20TM50)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J859)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S510-TPRS-138-2-SLB-2)
- Zoro Select Stem Casters