Shop All Sheet Gaskets
Zoro Select
Gasket Sheet, 1/8" Thick, 6" L, 6" W
Mfr # BULK-FGSM-AN-8
Zoro # G8915600
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Material of Construction Aramid with Neoprene Rubber Binder
- Thickness 1/8 in
- Max. Pressure (PSI) 1,450 psi
- Temp. Range (F) 0 Degrees to 400 Degrees
Product Information
- Brand Zoro Select
- MFR # BULK-FGSM-AN-8
- Zoro # G8915600
- UPC # 193005468705
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Length | 6 in |
Width | 6 in |
Length (Straight Wireway) | 6 in |
Details
Item | Gasket Sheet |
Metal Detectable | No |
Material of Construction | Aramid with Neoprene Rubber Binder |
Thickness | 1/8 in |
Max. Pressure (PSI) | 1,450 psi |
Temp. Range (F) | 0 Degrees to 400 Degrees |
Color | Black |
Binder Material | Neoprene |
For Fluid Type | Refrigerants |
Reinforced | Yes |
FDA Approved | Yes |
For Piping System | Food and Beverage |
Description
Gasket Sheet, Gasket Material Aramid, Color Black, Backing Type Plain, Binder Material Neoprene, Overall Width 6 in, Overall Length 6 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature 0 Degrees F, Reinforced Yes, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, For Environment Food and Beverage, System of Measurement Inch, FDA Approved Yes, For Fluid Type Refrigerants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1-3/8 in. D Tempered Steel Silver Split Rings/Cable Rings Key Ring, 50PK (703520)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (BSW-4H)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1367S)
- M-D M-D Wallbase/Dry Back, , 48"L X 2-1/2"W, Silver Gray (75671)
- ZORO SELECT Paddle Gasket, 6 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0600)
- ZORO SELECT Paddle Gasket, 1 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0100)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/8", SemiClr (BULK-RS-S60CLRFDA-10)
- ZORO SELECT Spiral Wound Flange Gasket, 1/2in Pipe Sz (913M-304T-150-0050)
- ZORO SELECT Gasket, Full Face, 3 In, SBR, Red (7124FF-0150-125-0300)
- ZORO SELECT Gasket, 3 In, Bevel Seat, PTFE (692-10009)
- DIXON Clamp Gasket, Buna-N, Black, 3" (40MP-U300)
- Zoro Select Sheet Gaskets