Shop All Fiberglass Fabric
Zoro Select
Gasket Sheet, 1/8" Thick, 1200" L, 4" W
Mfr # BULK-FF-19
Zoro # G8914261
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Fiberglass
- Width 4 in
- Color White
- Metal Detectable No
Product Information
- Brand Zoro Select
- MFR # BULK-FF-19
- Zoro # G8914261
- UPC # 193005471316
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 100 ft |
Width | 4 in |
Length (Straight Wireway) | 1,200 in |
Details
Item | Gasket Sheet |
Material | Fiberglass |
Color | White |
Metal Detectable | No |
Backing Type | Plain |
Material of Construction | Fiberglass Fabric |
Thickness | 0.125 in |
Density | 39 lb/cu ft |
Maximum Temperature | 1,000 Degrees F |
Grade | Standard |
Temp. Range (F) | 0 Degrees to 1000 Degrees |
Shape | Sheet |
Description
Gasket Sheet, Material Fiberglass, Shape Sheet, Length 100 ft, Width 4 in, Thickness 0.125 in, Backing Type Plain, Adhesive Type Not Applicable, Density 39 lb/cu ft, Color White, Maximum Temperature 1,000 Degrees F, Minimum Temperature Not Applicable, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Standard, Tensile Strength Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 1/4 in Dia. (40r1.25-24)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.375-72)
- ZORO SELECT Off-White HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM75)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0070In, PK10 (16855)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- COOLAROO Coolaroo 799870339586 Pre-Pack Shade Cloth Fabric- 84 - 90 Percent UV Block- 6Ft x 15Ft Roll in Grey (339586)
- Zoro Select Fiberglass Fabric